Shop All Tail Lights, Back Up Lights & Accessories
Custer Products
Red Round Tractor/Trailer Tail Light With Chrome Face
Mfr # CPL4R10FB
Zoro # G702696966
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 5.38
- Outside Diameter 1.3
- Width 1
Product Information
- Brand Custer Products
- MFR # CPL4R10FB
- Zoro # G702696966
- UPC # 791759800484
- Country of Origin Unknown
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height | 1 |
Length | 5.38 |
Outside Diameter | 1.3 |
Width | 1 |
Description
This Red Tractor/Trailer Tail Light has a chrome face and uses ten super bright LEDs that resist shock and vibration. This light has sealed electronics, so you never have to worry about bad connections between the bulb and socket. Flush-mount design lets you attach it to any flat surface using screws (not included) without having to cut holes. each light draws less than 1/2A and includes an industry standard, three-pin, pigtail connection. Lights are constructed from an impact resistant housing and tough acrylic lens. 4"-dia. DOT compliant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94492)
- STENS Oem Replacement Belt 265-001 For Toro 111178 (265-001)
- KFI UTV Plow MNT Kawasaki Mule SX (105875)
- MASTERCOOL LENS/BULB ASSEMBLY 53312 (53312-L)
- CUSTER PRODUCTS Red Oval Tractor/Trailer Tail Light With Chrome Face (CPL65R10FB)
- GROTE Stop/Tail/Turn Lamp, Red (52672)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- RACE SPORT 2In Round Red Led Truck Light (W/ 3 Hole Mount) (Each) (RS-2-3HR)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- RACE SPORT 60In Premium Smoked Led Tailgate Bar (5-Function/3-Color) (RS-60-LEDBAR-AS)
- Custer Products Tail Lights, Back Up Lights & Accessories