Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 7/8 in. Tube, 316SS
Mfr # CN14S6
Zoro # G2784376
original price:
$9.19
5% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 7/8 in
- Tube Size 7/8 in
- Hardware Material 316 Stainless Steel
Product Information
- Brand Cush-A-Nator
- MFR # CN14S6
- Zoro # G2784376
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 7/8 in |
Tube Size | 7/8 in |
Height | 1.82 in |
Width | 1.31 in |
Length | 1.62 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 7/8 in |
Installed Height | 3 7/16 in |
For Copper Tube Size | 7/8 in |
Overall Height | 1 13/16 in |
Overall Width | 1 5/16 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 7/8 in |
Details
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 7/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- ANDERSON Green Leaf 3/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL3438BG1)
- RHEEM Sp20171A Gas Control (SP20171A)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-3/8 in. Tube, Steel (CN38)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, Steel (CN16)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, 304SS (HT10SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/4 in. Tube, Steel (CN36)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- NVENT CADDY One Piece Pipe Clip, 1 In, 250 lb Max (CD2B37CP)
- Cush-A-Nator Pipe & Tube Clamps