Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 3/8 in. Tube, Steel
Mfr # CN06
Zoro # G8517607
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 3/8 in
- Tube Size 3/8 in
- Width 0.82 in
Product Information
- Brand Cush-A-Nator
- MFR # CN06
- Zoro # G8517607
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/8 in |
Tube Size | 3/8 in |
Width | 0.82 in |
Length | 1.62 in |
Height | 1.13 in |
Overall Height | 1 1/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 13/16 in |
For Tube Outside Diameter | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
For Copper Tube Size | 3/8 in |
Overall Length | 1 5/8 in |
Installed Height | 2 3/4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 3/4 in, Load Capacity 400 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" SS304 SPUD (404-341)
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10201)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, 304SS (CN22SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 316SS (CN14S6)
- CUSH-A-NATOR Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS (HT50SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (BSBX7300-SP)
- Cush-A-Nator Pipe & Tube Clamps