Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 3/4 in. Tube, 316SS
Mfr # CN12S6
Zoro # G2784385
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 3/4 in
- Tube Size 3/4 in
- Standards MSS SP-58, MSS SP-69, Type 58
Product Information
- Brand Cush-A-Nator
- MFR # CN12S6
- Zoro # G2784385
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/4 in |
Tube Size | 3/4 in |
Height | 1.68 in |
Length | 1.62 in |
Width | 1.2 in |
For Maximum Outside Diameter | 3/4 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Overall Length | 1 5/8 in |
Overall Height | 1 11/16 in |
Installed Height | 3 19/64 in |
Overall Width | 1 13/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 19/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- KOHLER Hose, 96793 (96793)
- RIDGID Press Tool Jaw (28018)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, 304SS (CN48SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, Steel (CN72)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/4 in. Tube, Steel (HT04)
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Tube, 304SS (CN64SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 316SS (CN08S6)
- ZURN Plastic Clamp, Single, 1.13 in. Depth (QH3)
- Cush-A-Nator Pipe & Tube Clamps