Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 2-1/4 in. Tube, Steel
Mfr # CN36
Zoro # G2784577
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard TPE Cushion, Steel Clamp
- Type Standard
- Min. Hose Outside Dia. (In.) 2 1/4 in
- Tube Size 2 1/4 in
- Length 1.62 in
Product Information
- Brand Cush-A-Nator
- MFR # CN36
- Zoro # G2784577
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 1/4 in |
Tube Size | 2 1/4 in |
Length | 1.62 in |
Height | 3.67 in |
Width | 2.82 in |
For Maximum Outside Diameter | 2 1/4 in |
For Tube Outside Diameter | 2 1/4 in |
Overall Height | 3 43/64 in |
For Copper Tube Size | 2 1/4 in |
Overall Width | 2 13/16 in |
Installed Height | 5 19/64 in |
Overall Length | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in, Load Capacity 800 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Relaxing Sprayhead Kit (1045768)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Black (PE38CBK)
- SLOAN Crown Efx1A Standard Crown Kit (Ir) (3324118)
- MOEN TOWELBAR CHRM18"" BANBURY (Y2618CH)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 304SS (CN21PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-5/8 in. Tube, Steel (HT26)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, Steel (CN72)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/4 in. Tube, Steel (CN28)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Tube, Steel (HT32)
- HYDRA-ZORB Insulation Coupling 1/2" OD x 1/2" Wall, 8-Series for Elastomeric (824050)
- Cush-A-Nator Plumbing Accessories