Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS
Mfr # CN40SS
Zoro # G8867677
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 2 1/2 in
- Tube Size 2 1/2 in
- Insert Material Thermoplastic Elastomer
Product Information
- Brand Cush-A-Nator
- MFR # CN40SS
- Zoro # G8867677
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 1/2 in |
Tube Size | 2 1/2 in |
Width | 2.94 in |
Length | 1.62 in |
Height | 3.79 in |
Overall Width | 2 15/16 in |
For Tube Outside Diameter | 2 1/2 in |
For Copper Tube Size | 2 1/2 in |
Overall Height | 3 51/64 in |
For Maximum Outside Diameter | 2 1/2 in |
For Strut Channel Width | 1 5/8 in |
Installed Height | 5 13/32 in |
Overall Length | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 13/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1-1/2" x 1/2" Cast Iron Reducing Tee Class 125 (0300042801)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- DIAMOND CRYSTAL Water Softener, Sodium Chloride, 50lb. (6141550)
- ANVIL 1" FNPT x 3/4" MNPT Galv 90 Degree Street Elbow (0311019202)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 316SS (HT12S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, Steel (CN56)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 304SS (CN56PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Pipe, 304SS (HT14PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- Cush-A-Nator Pipe & Tube Clamps