Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 1/2 in. Pipe, 316SS
Mfr # CN14PS6
Zoro # G2784349
original price:
$9.19
5% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 0.84 in
- Temp. Range (F) -50 Degrees to 275 Degrees
- Insert Material Thermoplastic Elastomer
Product Information
- Brand Cush-A-Nator
- MFR # CN14PS6
- Zoro # G2784349
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 0.84 in |
Length | 1.62 in |
Width | 1.31 in |
Height | 1.82 in |
Pipe Size | 1/2 in |
Overall Width | 1 19/64 in |
For Maximum Outside Diameter | 13/16 in |
Overall Height | 1 13/16 in |
For Strut Channel Width | 1 5/8 in |
Installed Height | 3 7/16 in |
Overall Length | 1 5/8 in |
For Pipe Size | 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 7/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0393008)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Brass Ball Valve (1111TTE006)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, 304SS (CN56SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, 304SS (CN26SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, 304SS (HT64SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, 304SS (CN30PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-5/8 in. Tube, 316SS (CN26S6)
- Cush-A-Nator Pipe & Tube Clamps