Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 1 in. Pipe, 304SS
Mfr # CN21PSS
Zoro # G2784419
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 1.315 in
- Standards MSS SP-58, MSS SP-69, Type 58
- Temp. Range (F) -50 Degrees to 275 Degrees
Product Information
- Brand Cush-A-Nator
- MFR # CN21PSS
- Zoro # G2784419
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.315 in |
Length | 1.62 in |
Pipe Size | 1 in |
Width | 1.76 in |
Height | 2.34 in |
For Pipe Size | 1 in |
Overall Height | 2 11/32 in |
Overall Length | 1 5/8 in |
Installed Height | 3 61/64 in |
For Maximum Outside Diameter | 1 5/16 in |
Overall Width | 1 49/64 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 61/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- ZORO SELECT Dielectric Union, 1 1/2 In, FIP x Solder (168-007NL)
- ANVIL 3/4" Flanged Cast Iron Flange Union Class 125 (0308300409)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, Steel (HT24)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, Steel (CN20)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/4 in. Tube, Steel (CN28)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, 304SS (CN22SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- Cush-A-Nator Plumbing Accessories