Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, Std, 1-5/8 in. Tube, 316SS
Mfr # CN26S6
Zoro # G9676301
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316 Clamp, Standard TPE Cushion
- Type Standard
- Min. Hose Outside Dia. (In.) 1 5/8 in
- Tube Size 1 5/8 in
- Insert Material Thermoplastic Elastomer
Product Information
- Brand Cush-A-Nator
- MFR # CN26S6
- Zoro # G9676301
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 5/8 in |
Tube Size | 1 5/8 in |
Height | 2.6 in |
Width | 2.07 in |
Length | 1.62 in |
For Maximum Outside Diameter | 1 5/8 in |
Overall Height | 2 19/32 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1 5/8 in |
Installed Height | 4 7/32 in |
For Copper Tube Size | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 2 1/16 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 7/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- IRONWERKS DESIGNS 1/2" x 2" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x2-10)
- PROSOURCE Toilet Seat Elong Soft White (ES001-WH)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, Steel (CN20)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 316SS (CN21PS6)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-7/8 in. Tube, 304SS (HT30SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 316SS (CN08S6)
- NVENT CADDY Riser Clamp (EZR0400)
- Cush-A-Nator Pipe & Tube Clamps