Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 2 in. Pipe, 304SS
Mfr # HT38PSS
Zoro # G2784041
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Stainless Steel 304 Clamp
- Type High Temp
- Min. Hose Outside Dia. (In.) 1.05 in
- Length 1.62 in
- Pipe Size 2 in
Product Information
- Brand Cush-A-Nator
- MFR # HT38PSS
- Zoro # G2784041
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.05 in |
Length | 1.62 in |
Pipe Size | 2 in |
Width | 2.82 in |
Height | 3.67 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 3 43/64 in |
Overall Width | 2 13/16 in |
Installed Height | 5 19/64 in |
For Maximum Outside Diameter | 1 1/16 in |
Overall Length | 1 5/8 in |
For Pipe Size | 2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mixing Valve, Three Way, 1/2", 2.5 cv Flow (599-02068)
- STRAHMAN Lever Arm Blue M-70 & S-70 Series Nozzles (WSLARMBLUE)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N038018)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-7/8 in. Tube, Steel (CN46)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 316SS (HT12S6)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, 304SS (HT38SS)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, 304SS (HT10SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- APACHE Ultra T-Bolt Clamp, 1.93" to 2.18" (43082004)
- Cush-A-Nator Pipe & Tube Clamps