Shop All Pipe & Tube Clamps
Cush-A-Nator
Cushioned Clamp, HT, 1 in. Tube, Steel
Mfr # HT16
Zoro # G2784321
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temp TPE Cushion, Steel Clamp
- Type High Temp
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Height 1.95 in
Product Information
- Brand Cush-A-Nator
- MFR # HT16
- Zoro # G2784321
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 in |
Height | 1.95 in |
Length | 1.62 in |
Width | 1.44 in |
For Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 in |
Overall Width | 1 7/16 in |
For Maximum Outside Diameter | 1 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 1 61/64 in |
Installed Height | 3 9/16 in |
Overall Length | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 9/16 in, Load Capacity 600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- BLUEVUE Trip Lever Gasket Kit, Brushed Nickel (BVT-3TLSS-BN)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 316SS (CN04S6)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, Steel (CN34)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/8 in. Tube, Steel (CN22)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, Steel (CN10)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/4"ID, PK25 (672857B)
- Cush-A-Nator Pipe & Tube Clamps