Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15400
Mfr # 15400
Zoro # G8696471
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Silverado 3500, 3500 HD or 3500 Classic, Dodge Ram 3500, 4500 or 5500, GMC Sierra 3500, 3500 HD or 3500 Classic and Ram 3500, 4500 or 5500
- Material Carbon Steel
- Type Class 5 Xtra Duty
- Color Black
- Application Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs
Product Information
- Brand Curt
- MFR # 15400
- Zoro # G8696471
- UPC # 612314007219
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Silverado 3500, 3500 HD or 3500 Classic, Dodge Ram 3500, 4500 or 5500, GMC Sierra 3500, 3500 HD or 3500 Classic and Ram 3500, 4500 or 5500 |
Material | Carbon Steel |
Type | Class 5 Xtra Duty |
Color | Black |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15400 |
Application | Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs |
Includes | Grade-8 Installation Hardware |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Signal Switch (48282)
- ZWIPES Zwipe 16 x 16" Microfiber Cleaning Towel, Yellow Package Of 48 (H1-746)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 8", 101003 (101003)
- DB ELECTRICAL Alternator For Thermo King Trailer Unit Sb-210 1999-On 19020507; 400-24100 (400-24100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Trailer Hitch, 2" Receiver, Class 3,13050 (13050)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Gladiator (13503)
- Curt Trailer Hitches