Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15324
Mfr # 15324
Zoro # G8696401
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- Includes Strong, Grade-8 Installation Hardware
- For Use With Cadillac Escalade, Chevy Suburban, Suburban or Tahoe and GMC Yukon
Product Information
- Brand Curt
- MFR # 15324
- Zoro # G8696401
- UPC # 612314153244
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15324 |
Material | Carbon Steel |
Includes | Strong, Grade-8 Installation Hardware |
For Use With | Cadillac Escalade, Chevy Suburban, Suburban or Tahoe and GMC Yukon |
Type | Class 5 Xtra Duty |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15324
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE Yellow Solid Flat Automotive License Plates Blanks for Customizing (PO125669)
- ILC Replacement for Military Ms15570-81 replacement light bulb lamp, 10PK (MS15570-81 MILITARY)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-8D)
- GROCO Strainer Service Kit (ARG-2)
- CURT Trailer Hitch, 2" Receiver, Class 3,13357 (13357)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Trailer Hitch, 2" Receiver, Class 4,14006 (14006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- YARD TUFF Yard Tuff YTF-LTHB Lawn Tractor Universal Hitch (YTF-LTHB)
- Curt Trailer Hitches