Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15323
Mfr # 15323
Zoro # G8696438
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500
- Size (In.) 2"
- Type Class 5 Xtra Duty
- Includes Strong, Grade-8 Installation Hardware
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 15323
- Zoro # G8696438
- UPC # 612314153237
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 |
Item | Xtra Duty Trailer Hitch w/2" Receiver,15323 |
Type | Class 5 Xtra Duty |
Includes | Strong, Grade-8 Installation Hardware |
Material | Carbon Steel |
Color | Black |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15323
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 93-97 Honda Del Sol Euro Headlights Black Housing (2LH-DEL93JM-EU)
- BOLT LOCK (CLAMSHELL)90-C CHRYSLER/DODGE(INCL 2.5IN RECEIVER)/JEEP 5/8IN CLS III (7018448)
- SI-TEX MDA-2 Metadata Dual Channel Parallel AIS Receiver (MDA-2)
- WEATHER GUARD HD(1,700 POUND)CAPACITY TRUCK RACK W/NO DRILL INSTALLATION W/O CARBONPRO BED (1175-52-02)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Class 3 Trailer Hitch 2 Receiver Select Nissan Pathfinder (13512)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Forged Weight Distribution Shank, 2-in. Shank, 7-3/8-in. Drop, 11-1/2-in. Rise (17134)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Toyota Venza (13468)
- BROK Bearing Protector 1.98 Inch (32969)
- Curt Trailer & Towing Hitches