Shop All Trailer Hitches
Curt
Xtra Duty Trailer Hitch w/2" Rcvr, 15306
Mfr # 15306
Zoro # G8695841
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Material Carbon Steel
- Type Class 5 Xtra Duty
- For Use With Nissan Titan XD
- Includes Grade-8 Installation Hardware
Product Information
- Brand Curt
- MFR # 15306
- Zoro # G8695841
- UPC # 612314153060
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Xtra Duty Trailer Hitch w/2" Receiver,15306 |
Material | Carbon Steel |
Type | Class 5 Xtra Duty |
For Use With | Nissan Titan XD |
Includes | Grade-8 Installation Hardware |
Color | Black |
Application | Towing the Largest of Non-Commercial Trailers, Matching the Strength and Dependability of Full-Size Pickup Trucks, Vans and SUVs |
Description
Xtra Duty Trailer Hitch w/2 In. Receiver,15306
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Fuel Injection Fitting Ford (518495)
- GENUINE Oil Drain Plug 18X1.5Mm Oem Drain Plug Oem, 90021900930 (90021900930)
- TECHNIDOT Fitting, DOT, Compression, Male Elbow, 1/4" x 1/8" Male NPT (DOT69C-0402)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- CURT MV Rnd Bar Wght Dstrbtn Hardware Kit (17076)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- CURT Trailer Hitch, 2" Receiver, Class 4,14006 (14006)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11329 (11329)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12158 (12158)
- GEN-Y HITCH Mega-Duty Series, 2" Shank, Hitch & Versa-Ball, GH-516 (GH-516)
- Curt Trailer & Towing Hitches