Shop All Trailer Hitches
Curt
Xtra Duty Class 5 Trailer Hitch, 2" Receiver, Silverado, Sierra HD
Mfr # 15007
Zoro # G8183554
product price: $466.79
/ea
Free Shipping & Returns
$466.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48
- Finish CARBIDE BLACK POWDER COAT
- Overall Height 14
- Length 48
- Width 14
Product Information
- Brand Curt
- MFR # 15007
- Zoro # G8183554
- UPC # 612314150076
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Length | 48 |
Overall Height | 14 |
Length | 48 |
Width | 14 |
Height | 33 |
Overall Width | 33 |
Details
Finish | CARBIDE BLACK POWDER COAT |
Weight Carrying Capacity | 17,000 LB |
Tongue Weight | 2,550 LB |
Application | 2020-2020 Chevrolet Silverado 2500 HD Excluding factory receiver; 2020-2020 GMC Sierra 3500 HD Excluding factory receiver or cab & chassis; 2020-2020 Chevrolet Silverado 3500 HD Excluding factory receiver or cab & chassis;2020-2020 GMC Sierra 2500 HD Excluding factory receiver |
Material | Carbon Steel |
Weight | 89.000 |
Description
When we came to the limits of towing capacity, we wanted to know what else was out there. What could we discover off the beaten path? So, we kept going. CURT class 5 Xtra Duty hitches begin a class of their own, beyond class 4 and beyond anything the standards dictate. They are designed for the hard road where only full-size pickup trucks, vans and SUVs dare to tread. They are capable of pulling almost any heavy-duty trailer, including toy haulers, dump trailers, logging trailers, small yacht trailers and more (NOTE: Never exceed the lowest weight capacity of any towing component). This particular Xtra Duty class 5 trailer hitch offers a gross trailer weight capacity of 17,000 lbs. and an extra-high tongue weight capacity of 2,550 lbs. It features a 2" x 2" receiver tube opening to accept a ball mount or hitch-mounted accessory, such as a cargo carrier or winch mount. It is designed to be a custom-fit trailer hitch for certain years of the Chevrolet Silverado and GMC Sierra 2500 HD and 3500 HD (will not fit with factory receiver; to verify compatibility with your vehicle, see application info). For a little extra towing power and stability, this class 5 hitch can also be used in combination with a weight distributing hitch. It is rated for 17,000 lbs. WD and 2,550 lbs. WDTW. In our drive to create a more powerful hitch, CURT has not neglected the finer details. Our class 5 trailer hitches are welded with precision and go through multiple stages of cleaning to create a smooth surface that is ready to accept our co-cured finish. To protect them from corrosion, chipping and UV damage, these hitches are immersed in a liquid Bonderite and then finished in a high-quality black carbide powder coat. They come with grade-8 mounting hardware for solid installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tracker A/C Leak Detection Kit (16235)
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114533 (114533)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT D-Ring Shackle Mount, 2" Shank, 45832 (45832)
- CURT Trailer Hitch, 2" Receiver, Class 4,14360 (14360)
- CURT Trailer Hitch, 2" Receiver, Class 3,13284 (13284)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1624)
- Curt Trailer & Towing Hitches