Shop All Trailer Hitches
Curt
Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120
Mfr # 17120
Zoro # G8696182
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Shank Only (Weight Distribution Hitch Sold Separately)
- For Use With 2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole
- Length 10"
- Type Weight Distribution Bolt-On Hookup Brackets
Product Information
- Brand Curt
- MFR # 17120
- Zoro # G8696182
- UPC # 612314171200
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 10" |
Size (In.) | 2" Shank |
Details
Material | Steel |
Includes | Shank Only (Weight Distribution Hitch Sold Separately) |
For Use With | 2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole |
Type | Weight Distribution Bolt-On Hookup Brackets |
Color | Black |
Item | Weight Distribution Shankk,2" Shank,5-5/8" Drop,17120 |
Description
Weight Distribution Shankk,2 In. Shank,5-5/8 In. Drop,17120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Bead Breaker, 16-7/8" L, Black, Steel (22953)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- ABRAMS Focus 1X Series LED Dash & Deck Light - Red (FD-6100-R)
- TIMKEN Tapered Roller Bearing Assembly, Set426 (SET426)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- CURT Trailer Hitch, 2" Receiver, Class 3,13161 (13161)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- PERFECTPITCH Red Ultrahook Winch (PE1111018)
- Curt Trailer Hitches