Shop All Trailer Hitches
Curt
Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop
Mfr # 15926
Zoro # G7032596
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 72.000
- Width 8.000
- Height 5.000
- Length 62.000
- Overall Length 62.000
Product Information
- Brand Curt
- MFR # 15926
- Zoro # G7032596
- UPC # 612314159260
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 8.000 |
Height | 5.000 |
Length | 62.000 |
Overall Length | 62.000 |
Overall Height | 5.000 |
Overall Width | 8.000 |
Details
Weight | 72.000 |
Weight Carrying Capacity | 20,000 LB |
Material | Carbon Steel |
Tongue Weight | 2,000 LB |
Description
CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on receiver hitch features a 2-1/2-inch receiver with an 18-inch drop. It fits frames up to 62 inches wide. The side plates ship unattached from the center section, allowing for a flexible, adjustable installation and a custom fit. No installation hardware required! This welded universal hitch is also rated as a class 5 hitch, being fully tested to SAE J684 specifications. To protect this weld on receiver hitch from corrosion, it comes shielded with a co-cured finish of liquid Bonderite and durable black powder coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- GARMIN NMEA 2000 In-Line Terminator (010-11096-00)
- GATES Premium OE Micro-V Belt - Fan To Air Pump and Air Pump, K040470 (K040470)
- A & I PRODUCTS Round Slip Sleeve Yoke (w/ Keyway) 3" x3" x6" (A-810-1016)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- CURT Anti-Rattle Hitch Pin and Shim (Fits 2" Receiver with 5/8" Hole) (22323)
- CURT Class 3 Trailer Hitch w/2" Receiver (13420)
- CURT Trailer Hitch, 2" Receiver, Class 3,13087 (13087)
- CURT Trailer Hitch, 2" Receiver, Class 3,13161 (13161)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- CURT Adjustable Pintle Mount, 48342 (48342)
- Curt Trailer & Towing Hitches