Shop All Trailer Hitches
Curt
Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop
Mfr # 15924
Zoro # G7030940
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Weight Carrying Capacity 20,000 LB
- Width 11
- Length 46
- Height 15
Product Information
- Brand Curt
- MFR # 15924
- Zoro # G7030940
- UPC # 612314159246
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 11 |
Length | 46 |
Height | 15 |
Overall Height | 15 |
Overall Width | 11 |
Overall Length | 46 |
Details
Material | Carbon Steel |
Weight Carrying Capacity | 20,000 LB |
Weight | 65.000 |
Tongue Weight | 2,000 LB |
Description
CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on receiver hitch features a 2-1/2-inch receiver with an 18-inch drop. It fits frames up to 44 inches wide. The side plates ship unattached from the center section, allowing for a flexible, adjustable installation and a custom fit. No installation hardware required! This welded universal hitch is also rated as a class 5 hitch, being fully tested to SAE J684 specifications. To protect this weld on receiver hitch from corrosion, it comes shielded with a co-cured finish of liquid Bonderite and durable black powder coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Deutsch Terminal Release Tool Kit (18550)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10)
- TIMKEN Tapered Roller Bearing Assembly, Jrm3535-90U01 (JRM3535-90U01)
- ILC Replacement for Chicago Miniature / CML Cml757-27 replacement light bulb lamp, 10PK (CML757-27 CHICAGO MINIATURE / CML)
- CURT Trailer Hitch, Ball Mount, Clss 2,121073 (121073)
- CURT Replacment MV Rnd Spring Bar, 8K-10K lb. (17073)
- CURT SecureLatch Channel-Style Lunette Ring (40,000 lbs., 3" I.D.) (48626)
- CURT Roof Rack Cargo Bag, 38"x34"x18" (18220)
- CURT Trailer Hitch, 2" Receiver, Class 3,13361 (13361)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11058 (11058)
- CURT Trailer Hitch, 2" Receiver, Class 3,13387 (13387)
- Curt Trailer Hitches