Shop All Trailer & Towing Accessories
Curt
Uni 5th Whl Base Rail Kit, 16100
Mfr # 16100
Zoro # G8695458
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Universal 5th Wheel Base Rail Kit
- Application Variety of Vehicles
- Includes Mounting Bolts; (2) Base Rails; (4) Universal Brackets Mfr. No. 16101
Product Information
- Brand Curt
- MFR # 16100
- Zoro # G8695458
- UPC # 612314160006
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Color | Black |
Type | Universal 5th Wheel Base Rail Kit |
Application | Variety of Vehicles |
Includes | Mounting Bolts; (2) Base Rails; (4) Universal Brackets Mfr. No. 16101 |
Item | Uni 5th Wheel Base Rail Kit,16100 |
Description
Uni 5th Wheel Base Rail Kit,16100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- GATES Classical Section Wrapped V-Belt, A81 (A81)
- WALKER EXHAUST Exhaust Pipe, 52010 (52010)
- NATIONAL HARDWARE Silver Stainless Steel Cup Hook , 4PK (N348-433)
- CURT Replacment Marine Jack Handle (28913)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25135)
- CURT Replacment Swvl Jack Gears for Side-Wnd Jck (28924)
- CURT Rebellion XD Tongue Lock (45938)
- Curt Trailer & Towing Accessories