Shop All Towing Chains & Cables
Curt
Transport Binder Safety Chain, 16 ft.
Mfr # 80306
Zoro # G8695309
product price: $74.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 16 ft.
- Type Transport Binder Safety Chain
- Color Yellow
- Size (In.) 5/16" Link
Product Information
- Brand Curt
- MFR # 80306
- Zoro # G8695309
- UPC # 612314103065
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 16 ft. |
Size (In.) | 5/16" Link |
Details
Item | Transport Binder Safety Chain,16 ft. |
Material | Steel |
Type | Transport Binder Safety Chain |
Color | Yellow |
Application | For Tying Down and Binding Heavy-Duty Cargo |
Description
Transport Binder Safety Chain,16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Ax61 (AX61)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Bubble), 5/card (BLF-39C-5)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- ILC Replacement for KUBOTA 17298-63013 STARTER (17298-63013 STARTER)
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Clevis Grab Hook, 1/4", 81330 (81330)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Transport Binder Safety Chain, 14 ft. (80305)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- LIFT-ALL Recovery Strap, 6Inx26Ft, Yellow (RS1806NGX26)
- Curt Towing Chains & Cables