Shop All Trailer Hitch Balls
Curt
Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2"
Mfr # 40019
Zoro # G8671877
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 2" Couplers
- Length 3"
- Type 2" Trailer Ball
- Size (In.) 3/4" x 3" Shank
- Material Steel
Product Information
- Brand Curt
- MFR # 40019
- Zoro # G8671877
- UPC # 612314119004
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 3" |
Size (In.) | 3/4" x 3" Shank |
Ball Diameter | 2 in |
Shank Length | 3 in |
Shank Diameter | 3/4 in |
Details
Item | Trailer Ball |
For Use With | Fits 2" Couplers |
Type | 2" Trailer Ball |
Material | Steel |
Color | Silver |
Finish | Chrome |
Standards | VESC V-5 |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Ball Type | Trailer Ball |
Vehicle Class | III, IV |
Gross Vehicle Weight Capacity | 3,500 lb |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Gross Towing Weight Capacity | 3,500 lb |
Description
Trailer Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 3/4 in, Shank Length 3 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 51483 (51483)
- VALTERRA DOUBLE 1/4 BEND 3IN HUB DWV (D50-3047)
- TRAC OUTDOORS MARINE GRAY PAINTED OAR, 6' (50412)
- BAL BAL 28005 Deluxe Tire Chock (28005)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45152 (45152)
- CURT Loaded Ball Mount w/2-5/16" Ball, 4" Drop (45042)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- CURT SecureLatch Receiver-Mount Ball & Pintle Hitch (2" Shank, 2" Ball, 14K) (48407)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- REESE Hitch Ball, 1-1/4" Shank dia., Chrome (7063400)
- Curt Trailer Hitch Balls