Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 117013
Mfr # 117013
Zoro # G8683451
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Color Black
- Application Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
- For Use With Mercedes-Benz E320, E350, E500, E55 AMG, E550 and E63 AMG
- Type Class 1 Trailer Hitch
Product Information
- Brand Curt
- MFR # 117013
- Zoro # G8683451
- UPC # 612314117024
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
For Use With | Mercedes-Benz E320, E350, E500, E55 AMG, E550 and E63 AMG |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Includes | Ball Mount Mfr. No. 45017; Installation Hardware; Pin and Clip |
Item | Trailer Hitch w/1-1/4" Ball Mount,117013 |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,117013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- FOUR SEASONS ACURA INTEGRA 89-86/DODGE COLT 85/HYUN E (33428)
- CURT Transport Binder Safety Chain, 14 ft. (80305)
- AGS NiCopp Nickel/Copper Brake/Fuel/TransLine Tubing Coil, 3/8 x 25' (CNC-625)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113723 (113723)
- CURT Trailer Hitch, 2" Receiver, Class 3,13041 (13041)
- CURT Trailer Hitch, 2" Receiver, Class 3,13093 (13093)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21506 (21506)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- CURT Trailer Hitch, 2" Receiver, Class 3,13355 (13355)
- SEA-DOG Galvanized Coupler Lock Pin - 5/16" (751011-1)
- Curt Trailer Hitches