Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 112893
Mfr # 112893
Zoro # G8677748
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
- Color Black
- For Use With Toyota Celica and Echo
- Type Class 1 Trailer Hitch
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 112893
- Zoro # G8677748
- UPC # 612314112890
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Color | Black |
For Use With | Toyota Celica and Echo |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Ball Mount,112893 |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,112893
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-RIBBED BELT (K061325HD)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3179A)
- WIX FILTERS MACK TKS PRIMARY USED W/&&42635&& SECOND (42636)
- BUYERS PRODUCTS Mud Flaps, 10 in X 18 in, Polymer, Black, 1 PR (B1018LSPB)
- CURT Replacement Echo Brake Controller Strap (51186)
- CURT Electrical Trailer Adapter, 57187 (57187)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Commercial Duty Trailer Hitch, 15810 (15810)
- CURT Trailer Hitch, 2" Receiver, Class 3,13238 (13238)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch & GH-13051X Platinum Ball Mount (GH-13053X)
- Curt Trailer Hitches