Shop All Trailer Hitches
Curt
Trailer Hitch, Ball Mount, Clss 2,122523
Mfr # 122523
Zoro # G8702053
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- For Use With Chevrolet Impala
- Type Class 2 Trailer Hitch
- Material Carbon Steel
- Application Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Product Information
- Brand Curt
- MFR # 122523
- Zoro # G8702053
- UPC # 612314122523
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Chevrolet Impala |
Type | Class 2 Trailer Hitch |
Item | Trailer Hitch,Ball Mount,Clss 2,122523 |
Material | Carbon Steel |
Application | Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan |
Includes | Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip (Trailer Ball Sold Separately) |
Color | Black |
Description
Trailer Hitch,Ball Mount,Clss 2,122523
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- FLEETGUARD LF16097, Oil Filter Cellulose SpinOn (LF16097)
- GENERAL FILTERS General Filters 6817068 1A-30 Filter Fuel Oil Cartridge (6817068)
- AUTO VENTSHADE 19-C BLAZER AEROSKIN SMOKE (322181)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Mercedes-Benz GLC 300 (13477)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- CURT Trailer Hitch, 2" Receiver, Class 3,13551 (13551)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15400 (15400)
- BUYERS PRODUCTS 6 Ton Combination Hitch 2-5/16 Inch Ball (RM62516)
- Curt Trailer & Towing Hitches