Shop All Trailer Hitches
Curt
Trailer Hitch, Ball Mount, Clss 2,121083
Mfr # 121083
Zoro # G8699317
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 1-1/4"
- Includes Ball Mount Mfr. No. 45518; Installation Hardware; Pin and Clip
- For Use With Toyota Rav4
- Type Class 2 Trailer Hitch
Product Information
- Brand Curt
- MFR # 121083
- Zoro # G8699317
- UPC # 612314007639
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Item | Trailer Hitch,Ball Mount,Clss 2,121083 |
Includes | Ball Mount Mfr. No. 45518; Installation Hardware; Pin and Clip |
For Use With | Toyota Rav4 |
Type | Class 2 Trailer Hitch |
Color | Black |
Application | Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan |
Description
Trailer Hitch,Ball Mount,Clss 2,121083
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Piling Bumper - One End Capped - 6' - Black (1020-B-F)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Murray Simplicity Snapper 1713424ASM (A158BS)
- BOOST-BARS Boost-Bars BB-13P Mesh Lower Grille for 2009-2014 Ford F-150; 13 Platinum (BB-13P)
- A & I PRODUCTS Stroke Control Stop Set of 4 8" x6" x3" (A-DP02)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- CURT Recessed Tie-Down Ring, 1-3/8"x1-7/8" (83601)
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Grand Cherokee (13507)
- BUYERS PRODUCTS Class 2 Multi-Fit Hitch Receiver - Accepts 1-1/4 Inch Ball Mounts (1801000)
- Curt Trailer & Towing Hitches