Shop All Trailer Hitches
Curt
Trailer Hitch, Ball Mount, Clss 1,118243
Mfr # 118243
Zoro # G8697287
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
- Type Class 1 Trailer Hitch
- Includes Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
- Color Black
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 118243
- Zoro # G8697287
- UPC # 612314118243
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Type | Class 1 Trailer Hitch |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Color | Black |
For Use With | Mercedes-Benz Models |
Item | Trailer Hitch,Ball Mount,Clss 1,118243 |
Material | Carbon Steel |
Description
Trailer Hitch,Ball Mount,Clss 1,118243
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-13/16 x 5/16", CRWA1, NBR (17624)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- CROWN AUTOMOTIVE 93-98 GRAND CHEROKEE BLK VERTICAL HEADLAMP ADJUSTING NUT (4762490)
- GATES Hi-Power II Belts, B111 (B111)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15312 (15312)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112653 (112653)
- CURT Class 3 Hitch, 2" Receiver, Select Subaru Forester (13459)
- DRAW-TITE 18IN CLS III RECEIVER EXTENSION (80306)
- Curt Trailer Hitches