Shop All Trailer Hitches
Curt
Trailer Hitch, 42 in Overall L
Mfr # 17601
Zoro # G903550388
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish TEXTURED BLACK POWDER COAT
- Material Carbon Steel
- Includes Trailer Ball and Shank
- Overall Width 14.4
- Width 14.4
Product Information
- Brand Curt
- MFR # 17601
- Zoro # G903550388
- UPC # 612314052035
- Country of Origin China
- Category Trailer Hitches
Dimensions
Overall Width | 14.4 |
Width | 14.4 |
Overall Length | 37.1 |
Overall Height | 6.3 |
Height | 6.3 |
Length | 37.1 |
Hitch Size | 2 in Receiver Tube |
Details
Finish | TEXTURED BLACK POWDER COAT |
Material | Carbon Steel |
Includes | Trailer Ball and Shank |
Weight | 94 |
Hitch Type | Trailer Receiver Hitch |
Tongue Weight | 1,000 lb |
Compatible Product Type | Trailer and Tow Vehicle |
Vehicle | Trailer and Tow Vehicle |
Drilling Required | No |
Vehicle Make/Model/Year | Universal |
Item | Trailer Hitch |
Gross Vehicle Weight Capacity | 10,000 lb |
Gross Towing Weight Capacity | 10,000 lb |
Gross Trailer Weight Capacity | 10,000 lb |
Product Type | Weight Distribution Hitch |
Description
The CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K is made of carbon steel with a textured black powder coat finish. It has an overall width of 14.4, overall length of 37.1, overall height of 6.3, and a weight of 94.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Primary Wire 10 Ga X 100' Black (051175)
- CURT Trailer Hitch, 2" Receiver, Class 3,13363 (13363)
- WALKER EXHAUST Exhaust Intermediate Pipe, 57000 (57000)
- FRED V FOWLER CO Disc And Rotor/Ball Joint Gage W/ X-Proof Ip54 Ind (72-520-767)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11417 (11417)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Trailer Hitch, 2" Receiver, Class 3,13069 (13069)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15409 (15409)
- DRAW-TITE 97-06 WRANGLER(INCL UNLIMITED) /TJ CLS III HITCH (75193)
- Curt Trailer Hitches