Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14301
Mfr # 14301
Zoro # G8695388
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 4 Trailer Hitch
- For Use With Chevy Silverado 1500, 1500 Classic or 1500 HD Classic and GMC Sierra 1500, 1500 Classic or 1500 HD Classic
- Color Black
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 14301
- Zoro # G8695388
- UPC # 612314143016
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Type | Class 4 Trailer Hitch |
For Use With | Chevy Silverado 1500, 1500 Classic or 1500 HD Classic and GMC Sierra 1500, 1500 Classic or 1500 HD Classic |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 4,14301 |
Material | Carbon Steel |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Spare Tire Hoist Assembly, 925-502 (925-502)
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- RHINO RACK Fits Rhino Rack's Roof Rack, Black, Single, 59" Length (VA150B)
- WIX FILTERS Lube Filter, 51347 (51347)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CURT Trailer Hitch, 2" Receiver, Class 4,14082 (14082)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Replacment Adjustable Channel Mount Pins (45925)
- CURT Trailer Hitch, 2" Receiver, Class 3,13514 (13514)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Class 5 Xtra Duty Trailer Hitch (15005)
- Curt Trailer & Towing Hitches