Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14062
Mfr # 14062
Zoro # G8694837
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD
- Application Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
- Type Class 4 Trailer Hitch
- Color Black
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 14062
- Zoro # G8694837
- UPC # 612314140626
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Application | Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing |
Type | Class 4 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 4,14062 |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14062
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-1050-Z10V)
- ANCO Wiper Blade, Series 31, 22 In (31-22)
- SPEC-D TUNING 98-05 Volkswagen Beetle Euro Tail Lights Smoked Lens (LT-BEE98G-APC)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Trailer Hitch, 2" Receiver, Class 3,13049 (13049)
- CURT Class 3 Hitch, 2" Receiver, Select Subaru Forester (13459)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Chrysler Pacifica (13462)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- CURT SecureLatch Channel-Style Lunette Ring (25,000 lbs., 3" I.D.) (48625)
- Curt Trailer & Towing Hitches