Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14011
Mfr # 14011
Zoro # G8694983
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
- Includes Installation Hardware
- Color Black
- For Use With Ford Excursion
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 14011
- Zoro # G8694983
- UPC # 612314026616
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Includes | Installation Hardware |
Color | Black |
For Use With | Ford Excursion |
Type | Class 4 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 4,14011 |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P562448, LVL GAUGE (P562448)
- MAG 1 1 gal Gear Oil Bottle Brown (MAG00836)
- HTI Long Handle Stiff Poly Fender (875)
- JABSCO Commercial Duty Water Puppy - 24v (18670-0943)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11356 (11356)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- CURT Commercial Duty Trailer Hitch, 15703 (15703)
- CURT Class 1 Trailer Hitch with 1-1/4" Ball Mount (115753)
- CURT Trailer Hitch, Ball Mount, Clss 1,118243 (118243)
- Curt Trailer & Towing Hitches