Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13841
Mfr # 13841
Zoro # G8694800
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Frontier
- Type Class 3 Trailer Hitch
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 13841
- Zoro # G8694800
- UPC # 612314138418
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Nissan Frontier |
Type | Class 3 Trailer Hitch |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13841 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13841
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Circuit Breaker 30 Amp With Strap (091055)
- OEMTOOLS 100A Battery Load Tester (24338)
- CTA MANUFACTURING Thread Restorer File, Metric (8231)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-WAG-US)
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- CURT 8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR (57284)
- CURT Trailer Hitch, 2" Receiver, Class 3,13163 (13163)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- CURT Replacment Adjustable Channel Mount Pins (45925)
- SUBURBAN Suburban 031059 Universal Stove Oven Rack (031059)
- Curt Trailer Hitches