Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13587
Mfr # 13587
Zoro # G8694627
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Installation Hardware
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Ford Freestar and Mercury Monterey
Product Information
- Brand Curt
- MFR # 13587
- Zoro # G8694627
- UPC # 612314135875
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Includes | Installation Hardware |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Ford Freestar and Mercury Monterey |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13587 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13587
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 10" Trvl (28321)
- HALO Trim Open Halo White (301P)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- MORRYDE HI-LIFT JACK CARRIER (ONLY MOUNTS TO MORRYDE JK HEAVY DUTY HINGE) (JP54-010)
- CURT Trailer Hitch, 2" Receiver, Class 3,13280 (13280)
- CURT Trailer Hitch, 2" Receiver, Class 3,13033 (13033)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Chevy, Ford, GMC, Nissan (38K) (60639)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11364 (11364)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- Curt Trailer Hitches