Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13558
Mfr # 13558
Zoro # G8694590
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Infiniti FX35 and FX45
- Material Carbon Steel
- Size (In.) 2"
- Color Black
Product Information
- Brand Curt
- MFR # 13558
- Zoro # G8694590
- UPC # 612314135585
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13558 |
Includes | Installation Hardware |
For Use With | Infiniti FX35 and FX45 |
Material | Carbon Steel |
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13558
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Anti-Freeze, Vc5 (VC5)
- THRIVE Synthetic Blend 10W30 Diesel Engine Oil 6 Gal Bag-In-Box (406057)
- URO PARTS INGITION SWITCH (61326901961)
- BALDWIN FILTERS Fuel/Water Separator, 8-7/8x4-11/16 In (BF1355-SP)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Anti-Rattle Hitch Pin and Shim (Fits 2" Receiver with 5/8" Hole) (22323)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT Tray-Style Cargo Carrier, Foldng, 60"x20" (18109)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda 3 Hatchback (11633)
- BLUE OX KIT, SWAYPRO SPRING BARS, 550 LB (BXW4005)
- Curt Trailer & Towing Hitches