Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13550
Mfr # 13550
Zoro # G8694417
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Explorer, Lincoln Aviator and Mercury Mountaineer
- Size (In.) 2"
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 13550
- Zoro # G8694417
- UPC # 612314135509
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Ford Explorer, Lincoln Aviator and Mercury Mountaineer |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13550 |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- LUMITEC Mirage Flush Mount Down Light Spectrum RGBW - White Housing (113127)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- WONDERGEL/ PURPLE Double Purple, Seat Cushion (PSCDBL01)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12170 (12170)
- CURT Trailer Hitch, 2" Receiver, Class 3,13657 (13657)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 550LB (BXW0550)
- Curt Trailer & Towing Hitches