Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13529
Mfr # 13529
Zoro # G8694502
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Chrysler Pacifica
Product Information
- Brand Curt
- MFR # 13529
- Zoro # G8694502
- UPC # 612314135295
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Width | 26 3/4 in |
Hitch Size | 2 in Receiver Tube |
Overall Height | 13 1/4 in |
Overall Length | 46 1/2 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 46 1/2 in, Overall Width 26 3/4 in, Overall Height 13 1/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T335 Strike Pro 1 Lb Db Hammer (35335)
- A & I PRODUCTS Gas Strut, Cab Door 3" x16" x1" (A-RE234998)
- JJ KELLER Bus Drivers Daily Logbook, With Carbon (470)
- TRAXXAS TRAXXAS 6898 Remote Control Vehicle Stabilizer Bar (T1X-6898)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Mercedes-Benz GLC 300 (13477)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15312 (15312)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- REESE Reese 58431 Trailer Hitch Reducer Bushing with Collar - 2.5" to 2" (58431)
- Curt Trailer Hitches