Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13511
Mfr # 13511
Zoro # G8694292
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- For Use With Toyota Sienna
- Material Carbon Steel
- Size (In.) 2"
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Product Information
- Brand Curt
- MFR # 13511
- Zoro # G8694292
- UPC # 612314135110
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13511 |
For Use With | Toyota Sienna |
Material | Carbon Steel |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13511
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Horn Button, Hb-6 (HB-6)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- CURT Gooseneck Safety Chain U-Bolt Kit, 66113 (66113)
- FIAMM High Tone Compact Horn, Electric, 3" L (72102)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113293 (113293)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15312 (15312)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- TEKONSHA Tekonsha 2010-P Breakaway Switch (2010-P)
- Curt Trailer & Towing Hitches