Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13506
Mfr # 13506
Zoro # G8694268
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Mazda Tribute and Ford Escape
- Color Black
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Product Information
- Brand Curt
- MFR # 13506
- Zoro # G8694268
- UPC # 612314135066
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Mazda Tribute and Ford Escape |
Item | Trailer Hitch w/2" Receiver,Class 3,13506 |
Color | Black |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13506
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART High Capacity Circulation Heater With Thermostat - 3000W 240V 12.5A, 80-100 deg F 27-38 deg C (3300018)
- ILC Replacement For GE GENERAL ELECTRIC GE 4510 (WW-1VT6-5)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- AGS A/C Repair, SPLICE-LOK, Kit, 5/8 & 3/4 Tube (ACRK-045C)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 110023 (110023)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11381 (11381)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 10 Inch Shank (RT25810)
- Curt Trailer Hitches