Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13469
Mfr # 13469
Zoro # G8694277
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Buick Rendezvous and Pontiac Aztek
- Type Class 3 Trailer Hitch
Product Information
- Brand Curt
- MFR # 13469
- Zoro # G8694277
- UPC # 612314134694
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13469 |
For Use With | Buick Rendezvous and Pontiac Aztek |
Type | Class 3 Trailer Hitch |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13469
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON GX1850 Fixed Mount VHF - NMEA 2000 - Black (GX1850B)
- COLE HERSEE 3 Position Sealed Ignition Switch (95060-60-BP)
- WAI GLOBAL STRUT OSPMGR 12V (30369N)
- DURSTON MANUFACTURING WRENCH DISTRIBUTOR 13MM 12PT (VIV109)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11117 (11117)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Trailer Hitch, 2" Receiver, Class 3,13076 (13076)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11447 (11447)
- REESE Reese 49911 Round Bar Weight Distribution Kit with Integrated Sway - 6,000 lbs. GTW (49911)
- Curt Trailer & Towing Hitches