Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13456
Mfr # 13456
Zoro # G8694259
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 13456
- Zoro # G8694259
- UPC # 612314134564
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13456 |
For Use With | Land Rover LR3, LR4 and Range Rover |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13456
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- BECK/ARNLEY Fuel Filter, 043-1034 (043-1034)
- RHINO-RACK TOYOTA TUNDRA TRACK SET CREW MAX (RTS533)
- WESTWARD Lug, 8 ga, 1/4 In, Crimp/Solder, PK25 (23YZ60)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11356 (11356)
- CURT Commercial Duty Trailer Hitch, 15703 (15703)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15316 (15316)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11488 (11488)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11367 (11367)
- WEIGH SAFE HITCH ACCESSORIES Fits 3 Inch Receiver 21000 Gross Trailer Weight Turnover Adjustable NonStowab (LTB6-3)
- Curt Trailer & Towing Hitches