Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13424
Mfr # 13424
Zoro # G8694152
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Buick Enclave, Chevy Traverse, GMC Acadia and Saturn Outlook
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Product Information
- Brand Curt
- MFR # 13424
- Zoro # G8694152
- UPC # 612314134243
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Height | 4 3/8 in |
Overall Width | 13 3/4 in |
Hitch Size | 2 in Receiver Tube |
Overall Length | 44 7/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 44 7/8 in, Overall Width 13 3/4 in, Overall Height 4 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080537HD (K080537HD)
- THRIVE AGMA EP#6 ISO 320 5 Gal Pail (405146)
- THEXTON Bleeder Kit Universal Master Cylinder (803X)
- WEATHERTECH Rear Rubber Mats/Black, W247 (W247)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12241 (12241)
- CURT Trailer Hitch, 2" Receiver, Class 3,13069 (13069)
- CURT Breakaway Battery (52023)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11468 (11468)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11294 (11294)
- CURT Trailer Hitch, 2" Receiver, Class 3,13038 (13038)
- Curt Trailer Hitches