Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13414
Mfr # 13414
Zoro # G8694128
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- For Use With Jeep Commander
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 13414
- Zoro # G8694128
- UPC # 612314134144
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
For Use With | Jeep Commander |
Item | Trailer Hitch w/2" Receiver,Class 3,13414 |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13414
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31029 (31029)
- SEA-DOG Door Handle Latch - Locking - Investment Cast 316 Stainless Steel (221615-1)
- CRAFTSMAN Cordless Inflator 20V (Tool Only) (CMCE520B)
- ATTWOOD Attwood 4121-3 Aerator Remote Mounting Bracket - 1-1/8 in. (4121-3)
- CURT Trailer Hitch, 2" Receiver, Class 3,13408 (13408)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11380 (11380)
- CURT Class 1 Hitch, 114 Receiver, Select Hyundai Elantra Except N, N Line (11630)
- CURT Trailer Hitch, 2" Receiver, Class 3,13550 (13550)
- CURT Class 3 Trailer Hitch, 13418 (13418)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- DRAW-TITE MISC FORD CARS CLASS III HITCH (41116)
- Curt Trailer Hitches