Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13408
Mfr # 13408
Zoro # G8694003
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Wrangler
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Color Black
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 13408
- Zoro # G8694003
- UPC # 612314134083
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Jeep Wrangler |
Item | Trailer Hitch w/2" Receiver,Class 3,13408 |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13408
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- SKF Shaft Seal, 1-1/4 x 1-63/64 x 13/32", HM14, NBR (12404)
- CRESCENT 180 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set (CTK180)
- CB DISTRIBUTING 12V Solar Trickle Charger 1.8W (ST88383)
- CURT Flat 4-Way Connector Plug/Socket, 58344 (58344)
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- CURT D-Ring Shackle Mount, 2-1/2" Shank, 45831 (45831)
- PRO SERIES Pro Series 1401420303 Weld-On Jack; Sidewind; 5; 000 Lbs. 22 x 9 x 6 in. (1401420303)
- Curt Trailer Hitches