Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13304
Mfr # 13304
Zoro # G8693522
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Titan
- Size (In.) 2"
- Color Black
- Material Steel
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 13304
- Zoro # G8693522
- UPC # 612314039975
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Nissan Titan |
Color | Black |
Material | Steel |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13304 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51796 (51796)
- ASP Color Coded Number Labels: 2 Pk (312)
- AFTERMARKET New 13x5.00-6 Tube Type Turf Tread Tire 2 Ply Rim 3/4in. x 3in. CH 436552x421 (TRT70-0053)
- GROTE Jcase, Low Profile, Female Fuse, 25A (82-FMXLP-25A)
- CURT Trailer Hitch, 2" Receiver, Class 3,13309 (13309)
- CURT Trailer Hitch, 2" Receiver, Class 3,13534 (13534)
- CURT Trailer Hitch, 2" Receiver, Class 3,13038 (13038)
- CURT Cargo Bag, 56"x22"x21" (18211)
- CURT Commercial Duty Class 5 Trailer Hitch with 2-1/2" Receiver (15804)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11307 (11307)
- REESE TOWPOWER 5 In. Heavy-Duty Hitch Draw Bar (7028200)
- Curt Trailer Hitches