Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13295
Mfr # 13295
Zoro # G8693279
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Size (In.) 2"
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
Product Information
- Brand Curt
- MFR # 13295
- Zoro # G8693279
- UPC # 612314039012
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13295 |
For Use With | Ram ProMaster 1500, 2500 and 3500 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13295
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0160MA025P Replacement/Interchange Spin-On Filter (MF0058058)
- WEATHERTECH Rear FloorLiner HP (445732IM)
- KFI 2500lb Motor Assy - (Black) (MOTOR-25-BL)
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-024 (343-024)
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- CURT Trailer Hitch, 2" Receiver, Class 4,14355 (14355)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- CURT Trailer Hitch, 2" Receiver, Class 3,13563 (13563)
- CURT Trailer Hitch, 2" Receiver, Class 3,13251 (13251)
- Curt Trailer Hitches