Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13285
Mfr # 13285
Zoro # G8693242
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
- For Use With Cadillac XT5
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 13285
- Zoro # G8693242
- UPC # 612314132850
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
For Use With | Cadillac XT5 |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13285 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13285
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Crimp-On Connector, PL-259, for RG-58 (RPL-259C)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- FOUR SEASONS Service Cap Ac Service Cap, 59932 (59932)
- VICTRON ENERGY BCD 802 2 batteries 80A (combiner diode) (BCD000802000)
- CURT 44" Universal Weld-On Hitch Center Section, 2" Receiver (15920)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- CURT Trailer Hitch, 2" Receiver, Class 3,13272 (13272)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- CURT Class 1 Trailer Hitch 114 Receiver Select Hyundai Kona (11638)
- Curt Trailer & Towing Hitches