Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13272
Mfr # 13272
Zoro # G8693120
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Size (In.) 2"
- Material Carbon Steel
- Includes Installation Hardware
- Color Black
Product Information
- Brand Curt
- MFR # 13272
- Zoro # G8693120
- UPC # 612314132720
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13272 |
For Use With | Lexus RX350 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13272
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUXEDO 16-C TACOMA 6FT BED TRUXPORT TONNEAU COVER (257001)
- CTA MANUFACTURING KIT GM TIMING TOOL 1.4L (CTA1046)
- EXTREME MAX Extreme Max 3006.6566 BoatTector Galvanized Steel Anchor Lead Chain - 3/16" x 4' with 1/4" Shackles (3006.6566)
- HALTEC Lock-On Air Chuck, Steel (CH-340)
- CURT Flat 4-Way Connector Plug/Socket, 58344 (58344)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- CURT Trailer Hitch, 2" Receiver, Class 3,13110 (13110)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Class 5 Xtra Duty Trailer Hitch, 15307 (15307)
- REESE Reese 63822 Class II Hitch Ball - 2" Ball x 3/4" Shank x 2-3/8" Shank Length, 3,500 lbs. GTW, Chrome (63822)
- Curt Trailer & Towing Hitches