Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13269
Mfr # 13269
Zoro # G8693163
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- Includes Installation Hardware
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Product Information
- Brand Curt
- MFR # 13269
- Zoro # G8693163
- UPC # 612314132690
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Jeep Renegade |
Item | Trailer Hitch w/2" Receiver,Class 3,13269 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13269
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 7415 Hydraulic Filter Replacement (MF0065824)
- TH MARINE Large Wht Cup Holder, #LCH-1W-DP (LCH-1W-DP)
- BUYERS PRODUCTS Black Window Screen 19x62 Inch-Use with 1501200/1501210 Service Body Ladder Rack (1501110)
- SEACHOICE Heavy Duty High Impact Plastic Motor Flusher (18311)
- CURT Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp (15902)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11457 (11457)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12112 (12112)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12174 (12174)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13573 (13573)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- Curt Trailer & Towing Hitches