Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13245
Mfr # 13245
Zoro # G8693023
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color Black
- For Use With Jeep Liberty
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 13245
- Zoro # G8693023
- UPC # 612314132454
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Width | 26 3/4 in |
Hitch Size | 2 in Receiver Tube |
Overall Height | 7 1/8 in |
Overall Length | 40 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 40 in, Overall Width 26 3/4 in, Overall Height 7 1/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-3/8 in. (PA2351)
- FRAM FILTERS OEM OE Replacement (CA7440)
- AUTOTEX Wiper Blade, Universal Crimped, Size 19 In (M5-19)
- JOHNSON LEVEL & TOOL Air Wedge, Bag 6 in W, 300 lb Load Cap. (EZ-AIR)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- CURT Over-Bed Flat Plate Gooseneck Hitch (65500)
- CURT Class 3 Hitch, 2" Receiver, Select Subaru Forester (13459)
- Curt Trailer & Towing Hitches