Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13241
Mfr # 13241
Zoro # G8692953
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Frontier and Suzuki Equator
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 13241
- Zoro # G8692953
- UPC # 612314132416
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Length | 45 7/8 in |
Hitch Size | 2 in Receiver Tube |
Overall Height | 8 in |
Overall Width | 17 1/4 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 45 7/8 in, Overall Width 17 1/4 in, Overall Height 8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 17-C F250/F350/F450 SUPER DUTY BEDSTEP DRIVER SIDE ONLY (75313-01A)
- HALTEC Air Liquid Tire Valve - Bag Of 50 (TV-618A)
- SPORTIME BUCKET DRUMMING/STORAGE SET/6 PK (116000137)
- STEMCO Plug, Hubcap Vent, Wheel, Red, 3/4 (359-5915)
- CURT Trailer Hitch, 2" Receiver, Class 3,13076 (13076)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Hyundai Sonata (116193)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Hitch-Mounted Step Pad, Fits 2" Rcvr (31001)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11389 (11389)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch Only (GH-404)
- Curt Trailer & Towing Hitches